#4-40 x 3/16" Pan Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1031082| Mfr #: 010440P018

$12.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031082 Mfr #: 010440P018
Temp. Range (F): -40 to 185Material: Nylon
Finish: NaturalItem: Machine Screw
Meets/Exceeds: IFISystem of Measurement: Inch
Drive Type: SlottedPilot Dia.: -
Hole Size: -Head Angle (Deg.): -
Includes: -Head Height: 0.058-0.068"
Washer O.D.: -Head Dia.: 0.205-0.219"
Washer Thickness: -Head Type: Pan
Washer Material: -Thread Size: 4-40
Pilot Length: -Tensile Strength (PSI): 41
Washer Type: -Length: 3/16"
Seal Material: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/16", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.205-0.219", Head Height 0.058-0.068", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Includes -, Package Quantity 500