#4-40 x 3/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2037122| Mfr #: 132682

$5.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2037122 Mfr #: 132682
Driver Size: #1Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.219"
Finish: PlainHead Height: 0.080"
Thread Size: 4-40Material: 18-8 (304) Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: InchLength: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.080", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews