20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

#4-40 x 3/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1752676| Mfr #: MPPEI-0400750-100P

$6.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752676 Mfr #: MPPEI-0400750-100P
System of Measurement: InchThread Size: 4-40
Item: Machine ScrewHead Type: Pan
Material: steelWasher O.D.: 0.230"
Length: 3/4"Washer Thickness: 0.020"
Finish: zinc platedWasher Material: C1050-C1065 steel
Washer Type: External ToothHead Height: 0.068"
Head Dia.: 0.219"Meets/Exceeds: ANSI/ASME B18.13
Driver Size: #1Drive Type: Phillips
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/4", Drive Type Phillips, Finish Zinc, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.230", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews