Zoro Select
#4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPII0-400370-100P
Zoro # G1694481
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK 010832B075
- ZORO SELECT #4-40 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.011.0100
- ZORO SELECT M5-0.80 x 12.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ050160-025P1
- ZORO SELECT #4-40 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPEI0-400620-100P
- ZORO SELECT #6-32 x 9/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0609MPP
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.013.0025
- ZORO SELECT 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel, 2000 PK 1416MPT
- ZORO SELECT 5/16"-18 x 1 in Phillips Pan Machine Screw, Zinc Black Steel, 1250 PK 3116MPPBZ
- ZORO SELECT #8-32 x 1/4 in Torx Pan Machine Screw, Zinc Black Steel, 10000 PK 0804MTPBZ
- ZORO SELECT #10-32 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZY43
- ZORO SELECT #10-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BE63
- Zoro Select Machine Screws