THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#4-40 x 3/8" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1796907| Mfr #: 1ZE75

$8.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 3/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796907 Mfr #: 1ZE75
Package Quantity: 50Length: 3/8"
Finish: PlainHead Dia.: 0.219"
Thread Size: 4-40Meets/Exceeds: ANSI/ASME B18.13
Washer Type: Internal ToothDrive Type: Phillips
Item: Machine ScrewWasher O.D.: 0.268"
Material: 18-8 (304) Stainless SteelHead Type: Pan
Washer Thickness: 0.018"Driver Size: #1
Head Height: 0.080"System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.080", Washer Type Internal Tooth, Washer O.D. 0.268", Washer Thickness 0.018", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Reviews