KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 5/16" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0292153| Mfr #: 1KAE7

$8.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.015"
Thread Size: 4-40
Head Height: 0.068"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292153 Mfr #: 1KAE7
Washer Thickness: 0.015"Thread Size: 4-40
Head Height: 0.068"Length: 5/16"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.250"
Head Dia.: 0.219"Washer Material: 410 Stainless Steel
Item: Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 25
Head Type: PanSystem of Measurement: Inch
Driver Size: #1Material: 18-8 (304) Stainless Steel
Washer Type: Dual Action SpringCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type Dual Action Spring, Washer Material 410 Stainless Steel, Washer O.D. 0.250", Washer Thickness 0.015", Meets/Exceeds ANSI/ASME B18.13

Reviews