#4-40 x 5/16" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0937307| Mfr #: 1PXA5

$14.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937307 Mfr #: 1PXA5
Thread Size: 4-40Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Head Dia.: 0.219"Meets/Exceeds: ANSI/ASME B18.13
Driver Size: #1Drive Type: Phillips
Material: 18-8 (304) Stainless SteelWasher O.D.: 0.230"
Length: 5/16"Washer Thickness: 0.020"
Finish: PlainWasher Material: 410 Stainless Steel
Washer Type: External ToothHead Height: 0.068"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type External Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.230", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13

Product Reviews