#4-40 x 5/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2032335| Mfr #: MPPEI-0400620-100P

$10.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2032335 Mfr #: MPPEI-0400620-100P
Thread Size: 4-40Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Driver Size: #1Drive Type: Phillips
Material: SteelWasher O.D.: 0.230"
Length: 5/8"Washer Thickness: 0.020"
Finish: Zinc PlatedWasher Material: C1050-C1065 Steel
Washer Type: External ToothHead Height: 0.068"
Head Dia.: 0.219"Meets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 5/8", Drive Type Phillips, Finish Zinc, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.068", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.230", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews