#4-40 x 1-3/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1755896| Mfr #: U51122.011.0175

$7.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755896 Mfr #: U51122.011.0175
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Thread Size: 4-40Head Type: Pan
Drive Type: PhillipsFinish: Plain
Driver Size: #1Item: Machine Screw
Head Dia.: 0.219"Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.080"Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-3/4", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.219", Head Height 0.080", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100