Zoro Select
#6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # 1PXC9
Zoro # G1545232
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK 1PWU2
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK 0806SPP188
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 010440P031
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Steel, 2000 PK MS24693-74B
- ZORO SELECT #8-32 x 1-1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 4000 PK 0820MSLB
- ZORO SELECT #5-40 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.012.0125
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK MS51959-41
- ZORO SELECT #4-40 x 1-1/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 5000 PK 0420MPO188
- ZORO SELECT M3-0.50 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK M330D7985A
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.060.0030
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK 63137
- Zoro Select Machine Screws