#6-32 x 1-1/4" Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0935085| Mfr #: 1PXL6

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 1-1/4"

Technical Specifications

Zoro #: G0935085 Mfr #: 1PXL6
System of Measurement: InchThread Size: 6-32
Head Type: PanItem: Machine Screw
Head Dia.: 0.270"Head Height: 0.082"
Washer Type: Internal ToothMeets/Exceeds: ANSI/ASME B18.13
Driver Size: #2Drive Type: Phillips
Material: 18-8 (304) Stainless SteelLength: 1-1/4"
Finish: PlainWasher O.D.: 0.288"
Washer Thickness: 0.022"Washer Material: 410 Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.288", Washer Thickness 0.022", Meets/Exceeds ANSI/ASME B18.13

Product Reviews