PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#6-32 x 1-1/4" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1628514| Mfr #: DCU66040GR

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628514 Mfr #: DCU66040GR
System of Measurement: InchThread Size: 6-32
Item: Machine ScrewFinish: zinc plated
Head Type: PanDrive Type: Phillips
Driver Size: #2Washer Thickness: 0.022"
Washer Material: C1050-C1065 steelHead Height: 0.082"
Head Dia.: 0.270"Washer Type: Internal Tooth
Meets/Exceeds: ANSI/ASME B18.13Material: steel
Length: 1-1/4"Washer O.D.: 0.288"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1-1/4", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.288", Washer Thickness 0.022", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Product Reviews