20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#6-32 x 1" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2402075| Mfr #: 194803

$6.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2402075 Mfr #: 194803
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.270"
Finish: PlainHead Height: 0.097"
Thread Size: 6-32Material: 18-8 (304) Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: InchLength: 1"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.097", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews