#6-32 x 1" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0570665| Mfr #: 1PXC5

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0570665 Mfr #: 1PXC5
Thread Size: 6-32Head Type: Pan
Item: Machine ScrewHead Dia.: 0.270"
System of Measurement: InchDriver Size: #2
Drive Type: PhillipsMaterial: 18-8 (304) Stainless Steel
Length: 1"Finish: Plain
Washer O.D.: 0.285"Washer Thickness: 0.020"
Washer Material: 410 Stainless SteelHead Height: 0.082"
Washer Type: External ToothMeets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type External Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.285", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 25

Product Reviews