#6-32 x 1/2" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2066933| Mfr #: 127883

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066933 Mfr #: 127883
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.270"Finish: Plain
Head Height: 0.082"Thread Size: 6-32
Material: 18-8 (304) Stainless SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.270", Head Height 0.082", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews