#6-32 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2373061| Mfr #: MPPEI-0600500-100P

$5.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373061 Mfr #: MPPEI-0600500-100P
Driver Size: #2Drive Type: Phillips
Finish: Zinc PlatedThread Size: 6-32
Head Type: PanItem: Machine Screw
System of Measurement: InchHead Height: 0.082"
Head Dia.: 0.270"Washer Type: External Tooth
Meets/Exceeds: ANSI/ASME B18.13Material: Steel
Length: 1/2"Washer O.D.: 0.285"
Washer Thickness: 0.020"Washer Material: C1050-C1065 Steel
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.285", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews