#6-32 x 1/2" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1622573| Mfr #: 1PWT9

$6.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.025"
Thread Size: 6-32
Head Height: 0.082"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622573 Mfr #: 1PWT9
Washer Thickness: 0.025"Thread Size: 6-32
Head Height: 0.082"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.320"
Head Dia.: 0.270"Washer Material: 410 Stainless Steel
Item: Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 25
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: 18-8 (304) Stainless Steel
Washer Type: Dual Action SpringCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Dual Action Spring, Washer Material 410 Stainless Steel, Washer O.D. 0.320", Washer Thickness 0.025", Meets/Exceeds ANSI/ASME B18.13

Reviews