#6-32 x 1/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0412343| Mfr #: U24522.013.0025

$1.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0412343 Mfr #: U24522.013.0025
System of Measurement: InchMaterial: carbon steel
Thread Size: 6-32Meets/Exceeds: ANSI B18.6.3
Head Type: PanDrive Type: Phillips
Finish: zinc platedDriver Size: #2
Item: Machine ScrewHead Dia.: 0.256"
Head Height: 0.087"Rockwell Hardness: B70
Length: 1/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.256", Head Height 0.087", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100