PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#6-32 x 1/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0457073| Mfr #: MPPEI-0600250-100P

$4.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457073 Mfr #: MPPEI-0600250-100P
Finish: zinc platedHead Type: Pan
System of Measurement: InchMaterial: steel
Item: Machine ScrewWasher Material: C1050-C1065 steel
Meets/Exceeds: ANSI/ASME B18.13Length: 1/4"
Washer O.D.: 0.285"Washer Thickness: 0.020"
Head Height: 0.082"Head Dia.: 0.270"
Washer Type: External ToothDriver Size: #2
Drive Type: PhillipsThread Size: 6-32
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/4", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.285", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews