PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#6-32 x 1/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0472997| Mfr #: MPPII0-600250-100P

$4.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472997 Mfr #: MPPII0-600250-100P
Meets/Exceeds: ANSI/ASME B18.13Finish: zinc plated
Material: steelWasher Material: C1050-C1065 steel
System of Measurement: InchHead Type: Pan
Item: Machine ScrewWasher O.D.: 0.288"
Washer Thickness: 0.022"Head Height: 0.082"
Head Dia.: 0.270"Washer Type: Internal Tooth
Driver Size: #2Drive Type: Phillips
Thread Size: 6-32Length: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/4", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Internal Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.288", Washer Thickness 0.022", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews