#6-32 x 1/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1622117| Mfr #: MPPLI0-600250-100P

$5.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622117 Mfr #: MPPLI0-600250-100P
Drive Type: PhillipsDriver Size: #2
Thread Size: 6-32Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Finish: zinc platedWasher Type: Split Lock
Meets/Exceeds: ANSI/ASME B18.13Material: steel
Length: 1/4"Washer O.D.: 0.261"
Washer Thickness: 0.034"Washer Material: C1050-C1065 steel
Head Height: 0.082"Head Dia.: 0.270"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/4", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Split Lock, Washer Material C1050-C1065 Steel, Washer O.D. 0.261", Washer Thickness 0.034", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews