Shop Alternate Products
This Product is Discontinued
Zoro Select
6-32 x Pan Machine Screw, Natural polycarbonate, 50 PK (Discontinued)
Mfr # 010632W025PC
Zoro # G1378291
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 6-32
- Head Type Pan
- Material Polycarbonate
- Finish Natural