Shop Alternate Products
This Product is Discontinued
Zoro Select
6-32 x Phillips Pan Machine Screw, Plain 18-8 (304) Stainless Steel, 50 PK (Discontinued)
Mfr # 1ZE87
Zoro # G0501742
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 6-32
- Head Type Pan
- Drive Phillips
- Drive Size #2