#6-32 x 3/16" Pan Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1088026| Mfr #: 010632P018

$13.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1088026 Mfr #: 010632P018
Meets/Exceeds: IFIFinish: Natural
Material: NylonDrive Type: Slotted
System of Measurement: InchTemp. Range (F): -40 to 185
Item: Machine ScrewWasher Material: -
Head Dia.: 0.256-0.270"Pilot Length: -
Head Type: PanWasher Type: -
Thread Size: 6-32Tensile Strength (PSI): 69
Seal Material: -Length: 3/16"
Pilot Dia.: -Hole Size: -
Head Angle (Deg.): -Washer O.D.: -
Includes: -Washer Thickness: -
Head Height: 0.072-0.082"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/16", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.256-0.270", Head Height 0.072-0.082", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews