#6-32 x 3/4" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0439065| Mfr #: 1PXC1

$16.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 3/4"

Technical Specifications

Zoro #: G0439065 Mfr #: 1PXC1
Item: Machine ScrewThread Size: 6-32
Head Type: PanHead Dia.: 0.270"
System of Measurement: InchWasher Thickness: 0.020"
Washer Material: 410 Stainless SteelHead Height: 0.082"
Washer Type: External ToothMeets/Exceeds: ANSI/ASME B18.13
Driver Size: #2Drive Type: Phillips
Material: 18-8 (304) Stainless SteelLength: 3/4"
Finish: PlainWasher O.D.: 0.285"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type External Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.285", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13

Product Reviews