#6-32 x 3/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1163197| Mfr #: 1PWV9

$17.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 3/8"

Technical Specifications

Zoro #: G1163197 Mfr #: 1PWV9
Head Type: PanItem: Machine Screw
Driver Size: #2System of Measurement: Inch
Thread Size: 6-32Finish: zinc plated
Drive Type: PhillipsWasher Material: C1050-C1065 steel
Head Height: 0.082"Head Dia.: 0.270"
Washer Type: Dual Action SpringMeets/Exceeds: ANSI/ASME B18.13
Material: steelLength: 3/8"
Washer O.D.: 0.320"Washer Thickness: 0.025"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/8", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Dual Action Spring, Washer Material C1050-C1065 steel, Washer O.D. 0.320", Washer Thickness 0.025", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews