#6-32 x 3/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0476987| Mfr #: MPPEI-0600370-100P

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476987 Mfr #: MPPEI-0600370-100P
Driver Size: #2Drive Type: Phillips
Finish: zinc platedThread Size: 6-32
Head Type: PanItem: Machine Screw
System of Measurement: InchWasher O.D.: 0.285"
Washer Thickness: 0.020"Washer Material: C1050-C1065 steel
Head Height: 0.082"Head Dia.: 0.270"
Washer Type: External ToothMeets/Exceeds: ANSI/ASME B18.13
Material: steelLength: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/8", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.285", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews