#6-32 x 3/8" Pan Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1833176| Mfr #: 010632P037

$13.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1833176 Mfr #: 010632P037
Item: Machine ScrewMeets/Exceeds: IFI
Material: NylonSystem of Measurement: Inch
Temp. Range (F): -40 to 185Drive Type: Slotted
Finish: NaturalHead Height: 0.072-0.082"
Head Dia.: 0.256-0.270"Head Type: Pan
Thread Size: 6-32Tensile Strength (PSI): 69
Length: 3/8"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/8", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.256-0.270", Head Height 0.072-0.082", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Includes -, Package Quantity 500