#6-32 x 5/16" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0669611| Mfr #: 1PWT3

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 5/16"

Technical Specifications

Zoro #: G0669611 Mfr #: 1PWT3
Head Type: PanHead Dia.: 0.270"
System of Measurement: InchThread Size: 6-32
Item: Machine ScrewFinish: Plain
Washer O.D.: 0.320"Washer Thickness: 0.025"
Washer Material: 410 Stainless SteelHead Height: 0.082"
Washer Type: Dual Action SpringMeets/Exceeds: ANSI/ASME B18.13
Driver Size: #2Drive Type: Phillips
Material: 18-8 (304) Stainless SteelLength: 5/16"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Dual Action Spring, Washer Material 410 Stainless Steel, Washer O.D. 0.320", Washer Thickness 0.025", Meets/Exceeds ANSI/ASME B18.13

Product Reviews