KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 5/16" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2256073| Mfr #: 1ZE77

$8.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.022"
Thread Size: 6-32
Head Height: 0.097"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256073 Mfr #: 1ZE77
Washer Thickness: 0.022"Thread Size: 6-32
Head Height: 0.097"Length: 5/16"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.288"
Head Dia.: 0.270"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 50Head Type: Pan
System of Measurement: InchDriver Size: #2
Material: 18-8 (304) Stainless SteelWasher Type: Internal Tooth
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.097", Washer Type Internal Tooth, Washer O.D. 0.288", Washer Thickness 0.022", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Reviews