Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#6-32 x 5/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0752245| Mfr #: 1PXU9

$10.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 5/8"
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752245 Mfr #: 1PXU9
Package Quantity: 100Length: 5/8"
Finish: zinc platedHead Dia.: 0.270"
Thread Size: 6-32Meets/Exceeds: ANSI/ASME B18.13
Washer Material: C1050-C1065 steelWasher Type: Split Lock
Drive Type: PhillipsItem: Machine Screw
Washer O.D.: 0.261"Material: steel
Head Type: PanWasher Thickness: 0.034"
Driver Size: #2Head Height: 0.082"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 5/8", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Split Lock, Washer Material C1050-C1065 Steel, Washer O.D. 0.261", Washer Thickness 0.034", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Reviews