KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 7/16" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0415527| Mfr #: 1PXG3

$6.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.020"
Thread Size: 6-32
Head Height: 0.082"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415527 Mfr #: 1PXG3
Washer Thickness: 0.020"Thread Size: 6-32
Head Height: 0.082"Length: 7/16"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.285"
Head Dia.: 0.270"Washer Material: C1050-C1065 steel
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: steel
Washer Type: External ToothCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 7/16", Drive Type Phillips, Finish Zinc, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.285", Washer Thickness 0.020", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Reviews