KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 7/8" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1972512| Mfr #: 1PXL4

$14.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.022"
Thread Size: 6-32
Head Height: 0.082"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972512 Mfr #: 1PXL4
Washer Thickness: 0.022"Thread Size: 6-32
Head Height: 0.082"Length: 7/8"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.288"
Head Dia.: 0.270"Washer Material: 410 Stainless Steel
Item: Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 50
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: 18-8 (304) Stainless Steel
Washer Type: Internal ToothCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 7/8", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.082", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.288", Washer Thickness 0.022", Meets/Exceeds ANSI/ASME B18.13

Reviews