PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#6-32 x Pan Head Combination Slotted/Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0560883| Mfr #: SCR150P06C08

$16.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0560883 Mfr #: SCR150P06C08
Finish: PassivatedMaterial: 18-8 Stainless Steel
System of Measurement: InchItem: Pilot Point Machine Screw
Head Height: 0.094"Head Dia.: 0.250"
Thread Length: 1/2"Pilot Dia.: 0.090"
Head Type: PanDriver Size: 1/4" and #2
Drive Type: Combination Slotted/PhillipsThread Size: 6-32
Pilot Length: 0.070"Country of Origin (subject to change): United States

Product Description

Pilot Point Machine Screw, Head Type Pan, 18-8 Stainless Steel, Thread Length 1/2", Drive Type Combination Slotted/Phillips, Finish Passivated, Thread Size 6-32, Driver Size 1/4" and #2, Head Dia. 0.250", Head Height 0.094", Pilot Dia. 0.090", Pilot Length 0.070", Package Quantity 5

Product Reviews