KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x Pan Head Combination Slotted/Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1387601| Mfr #: SCR150P06C16

$13.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 1/4" and #2
Head Height: 0.094"
Pilot Length: 0.070"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387601 Mfr #: SCR150P06C16
Driver Size: 1/4" and #2Head Height: 0.094"
Pilot Length: 0.070"Pilot Dia.: 0.090"
Package Quantity: 5Head Dia.: 0.250"
System of Measurement: InchMaterial: 18-8 Stainless Steel
Head Type: PanDrive Type: Combination Slotted/Phillips
Finish: PassivatedItem: Pilot Point Machine Screw
Thread Length: 1"Thread Size: 6-32
Country of Origin (subject to change): United States

Description

Pilot Point Machine Screw, Head Type Pan, 18-8 Stainless Steel, Thread Length 1", Drive Type Combination Slotted/Phillips, Finish Passivated, Thread Size 6-32, Driver Size 1/4" and #2, Head Dia. 0.250", Head Height 0.094", Pilot Dia. 0.090", Pilot Length 0.070", Package Quantity 5

Reviews