15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#6-32 x 1-1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1858315| Mfr #: 146782

$6.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858315 Mfr #: 146782
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.270"
Finish: PlainHead Height: 0.097"
Thread Size: 6-32Material: 18-8 (304) Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: InchLength: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.270", Head Height 0.097", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews