#8-32 x 1" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1968863| Mfr #: 1PXE1

$7.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968863 Mfr #: 1PXE1
Thread Size: 8-32Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Drive Type: PhillipsMaterial: 18-8 (304) Stainless Steel
Length: 1"Washer O.D.: 0.320"
Finish: PlainWasher Thickness: 0.023"
Washer Material: 410 Stainless SteelHead Height: 0.096"
Head Dia.: 0.322"Washer Type: External Tooth
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #2
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type External Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 25

Product Reviews