#8-32 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2287056| Mfr #: 1PWX8

$18.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287056 Mfr #: 1PWX8
Material: steelHead Type: Pan
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.322"Drive Type: Phillips
Washer O.D.: 0.383"Washer Thickness: 0.030"
Driver Size: #2Length: 1/2"
Finish: zinc platedThread Size: 8-32
Washer Material: C1050-C1065 steelWasher Type: Dual Action Spring
Head Height: 0.096"Meets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type Dual Action Spring, Washer Material C1050-C1065 steel, Washer O.D. 0.383", Washer Thickness 0.030", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Reviews