PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1833063| Mfr #: MPPEI-0800500-100P

$5.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1833063 Mfr #: MPPEI-0800500-100P
Item: Machine ScrewMeets/Exceeds: ANSI/ASME B18.13
Washer Material: C1050-C1065 steelMaterial: steel
System of Measurement: InchFinish: zinc plated
Head Type: PanHead Height: 0.096"
Head Dia.: 0.322"Washer Type: External Tooth
Driver Size: #2Drive Type: Phillips
Thread Size: 8-32Length: 1/2"
Washer O.D.: 0.320"Washer Thickness: 0.023"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews