PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2405261| Mfr #: MPPLI0-800500-100P

$4.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405261 Mfr #: MPPLI0-800500-100P
Thread Size: 8-32Head Type: Pan
System of Measurement: InchItem: Machine Screw
Drive Type: PhillipsMaterial: steel
Length: 1/2"Washer O.D.: 0.319"
Finish: zinc platedWasher Thickness: 0.031"
Washer Material: C1050-C1065 steelHead Height: 0.096"
Head Dia.: 0.322"Washer Type: Split Lock
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #2
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/2", Drive Type Phillips, Finish Zinc, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type Split Lock, Washer Material C1050-C1065 Steel, Washer O.D. 0.319", Washer Thickness 0.031", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews