#8-32 x 1/2" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0467442| Mfr #: 1PWU8

$9.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467442 Mfr #: 1PWU8
Material: 18-8 (304) Stainless SteelHead Type: Pan
Package Quantity: 25System of Measurement: Inch
Head Dia.: 0.322"Drive Type: Phillips
Washer O.D.: 0.383"Washer Thickness: 0.030"
Driver Size: #2Length: 1/2"
Finish: PlainThread Size: 8-32
Washer Material: 410 Stainless SteelWasher Type: Dual Action Spring
Head Height: 0.096"Meets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type Dual Action Spring, Washer Material 410 Stainless Steel, Washer O.D. 0.383", Washer Thickness 0.030", Meets/Exceeds ANSI/ASME B18.13

Reviews