Shop Alternate Products
This Product is Discontinued
Zoro Select
8-32 x Phillips Pan Machine Screw, Plain 18-8 (304) Stainless Steel, 50 PK (Discontinued)
Mfr # 1ZE81
Zoro # G1652104
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 8-32
- Head Type Pan
- Drive Phillips
- Drive Size #2