#8-32 x 1/4" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2246474| Mfr #: 1PXY4

$5.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1/4"
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246474 Mfr #: 1PXY4
Package Quantity: 100Length: 1/4"
Finish: zinc platedHead Dia.: 0.322"
Thread Size: 8-32Meets/Exceeds: ANSI/ASME B18.13
Washer Material: C1050-C1065 steelWasher Type: External Tooth
Drive Type: SlottedItem: Machine Screw
Washer O.D.: 0.320"Material: steel
Head Type: PanWasher Thickness: 0.023"
Driver Size: 0.054"Head Height: 0.096"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 1/4", Drive Type Slotted, Finish Zinc, Thread Size 8-32, Driver Size 0.054", Head Dia. 0.322", Head Height 0.096", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Reviews