Zoro Select
#8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPEI0-800250-100P
Zoro # G0292652
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/4 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT M10-1.50 x 20 mm Slotted Flat Machine Screw, Plain Brass, 5 PK M48170.100.0020
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51110.025.0200
- ZORO SELECT #4-40 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK 1PXK6
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.031.0075
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.025.0050
- ZORO SELECT #10-24 x 5/16 in Phillips Pan Machine Screw, Plain Steel, 4000 PK 1005MPP188
- ZORO SELECT #8-32 x 1 in Phillips Truss Machine Screw, Plain Steel, 4000 PK 0816MPT188
- ZORO SELECT Wide Head Machine Screw ZW1104
- ZORO SELECT #10-32 x 7/16 in Phillips Pan Machine Screw, Plain Steel, 1000 PK MS51958-62
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK 34582
- ZORO SELECT #5-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK 0512MSLB
- Zoro Select Machine Screws