FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

#8-32 x 1/4" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0261247| Mfr #: 010832W025PC

$11.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261247 Mfr #: 010832W025PC
Meets/Exceeds: IFISystem of Measurement: Inch
Temp. Range (F): -40 to 185Finish: Natural
Item: Machine ScrewDrive Type: Phillips
Material: polycarbonateHead Type: Pan
Head Height: 0.085-0.096"Head Dia.: 0.306-0.322"
Thread Size: 8-32Length: 1/4"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Polycarbonate, Length 1/4", Thread Length -, Drive Type Phillips, Finish Natural, Thread Size 8-32, Head Dia. 0.306-0.322", Head Height 0.085-0.096", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Meets/Exceeds IFI, Includes -, Package Quantity 50

Product Reviews