#8-32 x 1/4" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1112151| Mfr #: 1PXL8

$10.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112151 Mfr #: 1PXL8
Package Quantity: 50Length: 1/4"
Finish: PlainHead Dia.: 0.322"
Thread Size: 8-32Meets/Exceeds: ANSI/ASME B18.13
Washer Material: 410 Stainless SteelWasher Type: Internal Tooth
Drive Type: PhillipsItem: Machine Screw
Washer O.D.: 0.338"Material: 18-8 (304) Stainless Steel
Head Type: PanWasher Thickness: 0.023"
Driver Size: #2Head Height: 0.096"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.338", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13

Reviews