KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1/4" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0250004| Mfr #: 1ZE91

$9.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.023"
Thread Size: 8-32
Head Height: 0.115"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250004 Mfr #: 1ZE91
Washer Thickness: 0.023"Thread Size: 8-32
Head Height: 0.115"Length: 1/4"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.320"
Head Dia.: 0.322"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 50Head Type: Pan
System of Measurement: InchDriver Size: #2
Material: 18-8 (304) Stainless SteelWasher Type: External Tooth
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.115", Washer Type External Tooth, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Reviews