Shop Alternate Products
This Product is Discontinued
Zoro Select
8-32 x Pan Machine Screw, Plain 18-8 (304) Stainless Steel, 50 PK (Discontinued)
Mfr # 1ZU95
Zoro # G2085316
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 8-32
- Head Type Pan
- Material 18-8 (304) Stainless Steel
- Finish Plain