KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 3/4" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1214972| Mfr #: DBU88024GR

$6.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.023"
Thread Size: 8-32
Head Height: 0.096"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214972 Mfr #: DBU88024GR
Washer Thickness: 0.023"Thread Size: 8-32
Head Height: 0.096"Length: 3/4"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.320"
Head Dia.: 0.322"Washer Material: C1050-C1065 steel
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: steel
Washer Type: External ToothCountry of Origin (subject to change): Multiple

Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/4", Drive Type Phillips, Finish Zinc, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Reviews