#8-32 x 3/4" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1913387| Mfr #: MSPEFI0-800750-100P

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 3/4"

Technical Specifications

Zoro #: G1913387 Mfr #: MSPEFI0-800750-100P
Thread Size: 8-32System of Measurement: Inch
Item: Machine ScrewHead Type: Pan
Head Dia.: 0.322"Washer Type: External Tooth
Meets/Exceeds: ANSI/ASME B18.13Driver Size: 0.054"
Drive Type: SlottedMaterial: steel
Length: 3/4"Washer O.D.: 0.320"
Finish: zinc platedWasher Thickness: 0.023"
Washer Material: C1050-C1065 steelHead Height: 0.096"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/4", Drive Type Slotted, Finish Zinc, Thread Size 8-32, Driver Size 0.054", Head Dia. 0.322", Head Height 0.096", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews